CXDLG2.5(I.S)

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CXDLG2.5(I.S) Altech Terminal Blocks, DIN Terminal, Spring, 2 Level
MFG Item Number
CXDLG2.5(I.S)

CXDLG2.5(I.S) Altech Terminal Blocks, DIN Terminal, Spring, 2 Level

MFG Item Number
CXDLG2.5(I.S)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
CXDLG2.5(I.S)
DIN Terminal, Spring, 2 Level

Series Information

Specifications

Specifications
Manufacturer Part Number CXDLG2.5(I.S)
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Terminal, Spring, 2 Level
Type Terminal Block
Spacing 5 mm
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 1,000 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs