CY2.5/G
Altech Terminal Blocks, CY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CY2.5/G Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Feed-Thru

MFG Item Number
CY2.5/G

CY2.5/G Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Feed-Thru

MFG Item Number
CY2.5/G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, CY Series
Item #
CY2.5/G
DIN Term Blk, Screw, Feed-Thru

CY Series Information

Specifications

Specifications
Manufacturer Part Number CY2.5/G
Manufacturer Altech
Product Series CY
Family Series Altech Terminal Blocks, CY Series
Description DIN Term Blk, Screw, Feed-Thru
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 20 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Green
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, cURus
Test Socket(s) No
Partition No
Net Weight 0.0181 lbs
Gross Weight 0.0063 lbs