Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PIC Port Adapters Series Information
| Manufacturer Part Number | D-USB-AFAF-M25 |
|---|---|
| Manufacturer | Mencom |
| Product Series | PIC Port Adapters |
| Family Series | Mencom Remote Access Interfaces, PIC Port Adapters Series |
| Description | USB Interface Port, Aluminum, USB Type A to Female Type A, IP67, M25 Mounting, w/Cap |
| Number of Outlets | None |
| Number of Connections | USB A (Female) |
| GFCI | No |
| Mounting | Single Port Shell |
| Material | Aluminum |
| Protection Rating | IP67 |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.155 lbs |