D-USB-AFAF-M25-PA
Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D-USB-AFAF-M25-PA Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series, USB Interface Port, Black Plastic,

MFG Item Number
D-USB-AFAF-M25-PA

D-USB-AFAF-M25-PA Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series, USB Interface Port, Black Plastic,

MFG Item Number
D-USB-AFAF-M25-PA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, PIC Plastic Port Adapters Series
Item #
D-USB-AFAF-M25-PA
USB Interface Port, Black Plastic,

PIC Plastic Port Adapters Series Information

Specifications

Specifications
Manufacturer Part Number D-USB-AFAF-M25-PA
Manufacturer Mencom
Product Series PIC Plastic Port Adapters
Family Series Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series
Description USB Interface Port, Black Plastic, Type A to Female Type A, M25 Mount, USB 3.0, IP67, w/Cap
Number of Outlets None
Number of Connections USB A (Female)
GFCI No
Mounting Single Port Shell
Material Polyamide
Protection Rating IP65
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
Alternatives
D-USB-AFAF-M25
D-USB-AFAF-M25
Mencom Remote Access Interfaces, PIC Port Adapters Series
PP2USB30BL
PP2USB30BL
ASI-Automation Systems Interconnect Remote Access Interfaces
D-USB-AFAF-M25-LP
D-USB-AFAF-M25-LP
Mencom Remote Access Interfaces, PIC Port Adapters Series
D-USB-AFAF-M25-SS
D-USB-AFAF-M25-SS
Mencom Remote Access Interfaces, PIC Port Adapters Series