D1D40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D1D40 Crydom Relays, 1-DC Series, Solid State Relay, 1-P, 40A, 100VDC,
MFG Item Number
D1D40

D1D40 Crydom Relays, 1-DC Series, Solid State Relay, 1-P, 40A, 100VDC,

MFG Item Number
D1D40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 1-DC Series
Item #
D1D40
Solid State Relay, 1-P, 40A, 100VDC,

1-DC Series Information

  • 3.5~32 VDC Input
  • 1~500 VDC, 7~40A Output
  • MOSFET Output
  • UL E116950
  • Panel Mount
DC output relays feature MOSFET technology for low on‑state resistance, assuring easy paralleling and switching capabilities to 40 amps at up to 200 VDC. Lower current models are also available to 500 VDC. All models come in a standard panel‑mount package.

  • 2.5KV Isolation
  • Low On‑State Resistance
  • CE Compliant

Specifications

Specifications
Manufacturer Part Number D1D40
Manufacturer Crydom
Product Series 1-DC
Family Series Crydom Relays, 1-DC Series
Description Solid State Relay, 1-P, 40A, 100VDC, 3.5-32VDC Control, 1-100VDC Output
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 3.5-32 VDC
Input Polarity DC
Output Voltage 0-100 VDC
Nominal Output Voltage 12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 40 A
Termination Screw Terminal
Output Type MOSFET
Switching Type DC
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.175 lbs
Gross Weight 0.185 lbs