D225K1K0
Ohmite Resistors, WIREWOUND POWER Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D225K1K0 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 1K OHM, 225 WATT, ADJ.
MFG Item Number
D225K1K0

D225K1K0 Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 1K OHM, 225 WATT, ADJ.

MFG Item Number
D225K1K0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, WIREWOUND POWER Series
Item #
D225K1K0
RESISTOR, 1K OHM, 225 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number D225K1K0
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 1K OHM, 225 WATT, ADJ. TUBULAR, WIREWOUND, +-10pct. TOLERANCE
Resistance 1,000 Ohm
Adjustable Yes
Non-Inductive No
Wattage 225 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 4,595 VAC
Dielectric Voltage 3,000 V
Tolerance % 10 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 1.13 "
Width 10.5 "
Depth 1.13 "
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
Alternatives
D225K1K0E
D225K1K0E
Ohmite Resistors, WIREWOUND POWER Series