18
Ohmite Miscellaneous, 200_210_270_MTG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18 Ohmite Miscellaneous, 200_210_270_MTG Series, Mounting Bracket for 175W and 225W
MFG Item Number
18

18 Ohmite Miscellaneous, 200_210_270_MTG Series, Mounting Bracket for 175W and 225W

MFG Item Number
18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

200_210_270_MTG Series
Item #
18
Mounting Bracket for 175W and 225W

200_210_270_MTG Series Information

The 200, 210, 270 and 280 Series are all mounting hardware. These series has mounting brackets, thru bolts, washers, and adjustable lugs.

Specifications

Specifications
Manufacturer Ohmite
Family Series Ohmite Miscellaneous, 200_210_270_MTG Series
Product Series 200_210_270_MTG
Manufacturer Part Number 18
Description Mounting Bracket for 175W and 225W Resistors with 0.750in. ID Core, Plate Steel, +++++Sold Individually+++++
Net Weight 0.0125 lbs
Gross Weight 0.0125 lbs
Alternatives
18E-10
18E-10
Ohmite Miscellaneous
18SE
18SE
Ohmite Miscellaneous