D225K25R
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D225K25R Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 25 OHM, 225 WATT, ADJ.
MFG Item Number
D225K25R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

D225K25R Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 25 OHM, 225 WATT, ADJ.

MFG Item Number
D225K25R
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, WIREWOUND POWER Series
Item #
D225K25R
RESISTOR, 25 OHM, 225 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number D225K25R
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 25 OHM, 225 WATT, ADJ. TUBULAR, WIREWOUND, +-10pct. TOLERANCE
Resistance 25 Ohm
Adjustable Yes
Non-Inductive No
Wattage 225 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 4,595 VAC
Dielectric Voltage 3,000 V
Tolerance % 10 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 1.13 "
Width 10.5 "
Depth 1.13 "
Net Weight 0.675 lbs
Gross Weight 0.91 lbs
Alternatives
D225K25RE
D225K25RE
Ohmite Resistors, WIREWOUND POWER Series