Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D26MBA Eaton Control Relays, D26 Relay Base Assembly with 120VAC Coil
D26MBA Eaton Control Relays, D26 Relay Base Assembly with 120VAC Coil
This item cannot be canceled or returned
Description
D26 Relay Base Assembly with 120VAC Coil
Specifications
Specifications
| Manufacturer Part Number |
D26MBA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Control Relays |
| Description |
Eaton D26 Series AC Relay Base Assembly, Four-pole, 120V/60 Hz-110V coil voltage, 50 Hz, Blank contact configuration, 0 blank cavities |
| Nominal Voltage |
120 VAC |
| Voltage |
110-120 VAC |
| Number of Poles |
4 |
| Approvals |
CSA, UL |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.85 lbs |
D26MBA
Eaton Control Relays