Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D26MPR Eaton Relays, D26 TYPE M RELAY
D26MPR Eaton Relays, D26 TYPE M RELAY
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Manufacturer Part Number |
D26MPR |
| Description |
Eaton D26 Series Separate Contact, used with D26 Series Relays, Rear pole, NO contact configuration |
| Type |
Separate Contact |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |