Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Relays |
| Manufacturer Part Number | D2PAP |
| Description | Eaton 2 Series Socket, RLY socket, 14-pin flat, ELEV term, module compatable |
| Type | Socket |
| Protection Rating | IP20 |
| Comments | 14 Pin Flat |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.15 lbs |