70-782EL14-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-782EL14-1 Schneider Relays, 782H Series, Socket, 14 Terminal, 10A/300V Max,
MFG Item Number
P707074EM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

70-782EL14-1 Schneider Relays, 782H Series, Socket, 14 Terminal, 10A/300V Max,

MFG Item Number
P707074EM
Item Number
70-782EL14-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 782H Series
Item #
70-782EL14-1
Socket, 14 Terminal, 10A/300V Max,

782H Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips
The Following sockets comprise a UL listed assembly when used with Magnecraft relays

Specifications

Specifications
Manufacturer Part Number P707074EM
Manufacturer Schneider
Product Series 782H
Family Series Schneider Relays, 782H Series
Description Socket, 14 Terminal, 10A/300V Max, DIN/Panel Mount, Finger-safe IP20 Elevator Terminals
Number of Connections 14
Max Voltage 300 V
Current Rating 10 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
D2PAP
D2PAP
Eaton Relays