Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2RF4A

Eaton Relays

D2RF4A

Eaton Relays
ICE CUBE RELAY, 4PDT
MFG Item Number
D2RF4A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D2RF4A
ICE CUBE RELAY, 4PDT

Series Information

Specifications

Specifications
Manufacturer Part Number D2RF4A
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton ICE Cube relay, 4PDT, 6A, 120VAC coil
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 6 A
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.075 lbs
Alternatives
GB120A4
GB120A4
Macromatic Relays, GB Series