D2X4LG6
Panduit Wire Duct, Panduct Type D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D2X4LG6 Panduit Wire Duct, Panduct Type D Series, Panduct D2X4LG6 Base Wiring Duct
MFG Item Number
D2X4LG6

D2X4LG6 Panduit Wire Duct, Panduct Type D Series, Panduct D2X4LG6 Base Wiring Duct

MFG Item Number
D2X4LG6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Wire Duct, Panduct Type D Series
Item #
D2X4LG6
Panduct D2X4LG6 Base Wiring Duct

Panduct Type D Series Information

  • Round hole design has multiple rows of holes to retain and support wire at variable heights and positions
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Manufacturer Part Number D2X4LG6
Manufacturer Panduit
Product Series Panduct Type D
Family Series Panduit Wire Duct, Panduct Type D Series
Description The D2X4LG6 Panduct Lead-Free PVC Round Hole Wiring Duct is designed with multiple rows of holes to retain and support wire at variable heights and positions. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F 50°C.
Style Rigid PVC, Round Hole
Height 2.25 "
Width 4.1 "
Color Gray
Cover Included No
Nominal Height 2.25 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.43 lbs