Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C1.5LG6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The C1.5LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. |
| Style | Duct Cover |
| Height | 0.35 " |
| Width | 1.75 " |
| Length | 72 " |
| Color | Light Gray |
| Cover Included | Yes |
| Nominal Height | 0.25 " |
| Nominal Width | 1.75 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |