Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D321NRB Square D Safety Switches, Single Throw Fusible Safety Switch,
D321NRB Square D Safety Switches, Single Throw Fusible Safety Switch,
This item cannot be canceled or returned
Description
Single Throw Fusible Safety Switch,
Specifications
Specifications
| Manufacturer Part Number |
421622 |
| Manufacturer |
Square D |
| Family Series |
Square D Safety Switches |
| Description |
Single Throw Fusible Safety Switch, 30A, NEMA 3R, 3-Poles, 240V |
| Switch Type |
General Duty |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| Neutral |
Yes |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R |
| Approvals |
ROHS, UL |
| Net Weight |
4.875 lbs |
| Gross Weight |
4.875 lbs |
D321NRB
Square D Safety Switches