Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Nidec Frameless BLDC Motors Robotics, D Series
D35
Nidec Frameless BLDC Motors Robotics, D Series
Nidec D35 Frameless Motor, 48VDC,
MFG Item Number
M014D351009
This item cannot be canceled or returned
Description
Nidec D35 Frameless Motor, 48VDC,
- High Torque to Inertia Ratio
- Accuracy and Resolution to Suit Your Application
- High Torque Density
Specifications
Specifications
| Manufacturer Part Number |
M014D351009 |
| Manufacturer |
Nidec Frameless BLDC Motors |
| Product Series |
D |
| Family Series |
Nidec Frameless BLDC Motors Robotics, D Series |
| Description |
Nidec D35 Frameless Motor, 48VDC, 6000 RPM, 0.15Nm, 0.09kW, 3.07A, 2.6 Ohms, 6 Pole |
| Number of Poles |
6 |
| Bus Voltage |
48 VDC |
| Rated Speed |
6,000 RPM |
| No-load Speed |
10,250 RPM |
| Rated Torque |
0.15 Nm |
| Peak Torque |
0.375 Nm |
| Rated Power |
0.09 kW |
| Current Rating |
3.07 A |
| Air Gap |
0.5 mm |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
| Stack Height Range (mm) |
15-50 mm |
D35
Nidec Frameless BLDC Motors Robotics, D Series