Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Nidec Frameless BLDC Motors Robotics, D Series
D52
Nidec Frameless BLDC Motors Robotics, D Series
Nidec D52 Frameless Motor, 48VDC,
MFG Item Number
M020D520120
Description
Nidec D52 Frameless Motor, 48VDC,
- High Torque to Inertia Ratio
- Accuracy and Resolution to Suit Your Application
- High Torque Density
Specifications
Specifications
| Manufacturer Part Number |
M020D520120 |
| Manufacturer |
Nidec Frameless BLDC Motors |
| Product Series |
D |
| Family Series |
Nidec Frameless BLDC Motors Robotics, D Series |
| Description |
Nidec D52 Frameless Motor, 48VDC, 3000 RPM, 0.43Nm, 0.14kW, 3.81A, 1.55 Ohms, 6 Pole |
| Number of Poles |
6 |
| Bus Voltage |
48 VDC |
| Rated Speed |
3,000 RPM |
| No-load Speed |
4,450 RPM |
| Rated Torque |
0.43 Nm |
| Peak Torque |
1.075 Nm |
| Rated Power |
0.14 kW |
| Current Rating |
3.81 A |
| Air Gap |
0.5 mm |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
| Stack Height Range (mm) |
15-50 mm |
D52
Nidec Frameless BLDC Motors Robotics, D Series