Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D3PAL8 Eaton Relays, RLY SOCKET,8-PIN RND,ELEV TERM,MODULE CO

MFG Item Number
D3PAL8

D3PAL8 Eaton Relays, RLY SOCKET,8-PIN RND,ELEV TERM,MODULE CO

MFG Item Number
D3PAL8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D3PAL8
RLY SOCKET,8-PIN RND,ELEV TERM,MODULE CO

Series Information

Specifications

Specifications
Manufacturer Part Number D3PAL8
Manufacturer Eaton
Family Series Eaton Relays
Description D3 Series Socket, Used with D3PR2 and D3PF2 Relays, Module size A, 300V nominal voltage, 12A nominal current, DIN rail/panel mount, Elevator wire connection, QTY: 10, IP20 enclosure
Max Voltage 300 V
Current Rating 12 A
Mounting DIN Rail, Panel
Net Weight 0.1 lbs
Gross Weight 0.12 lbs
Alternatives
70-750E8-1
70-750E8-1
Schneider Relays, 750 Series