70-750E8-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-750E8-1 Schneider Relays, 750 Series, Socket, 8 Terminal, 12A/300V Max,
MFG Item Number
P707057EM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

70-750E8-1 Schneider Relays, 750 Series, Socket, 8 Terminal, 12A/300V Max,

MFG Item Number
P707057EM
Item Number
70-750E8-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, 750 Series
Item #
70-750E8-1
Socket, 8 Terminal, 12A/300V Max,

750 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P707057EM
Manufacturer Schneider
Product Series 750
Family Series Schneider Relays, 750 Series
Description Socket, 8 Terminal, 12A/300V Max, DIN/Panel Mount, Finger-Safe IP20 Terminals
Number of Connections 8
Max Voltage 300 V
Current Rating 12 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
D3PAL8
D3PAL8
Eaton Relays