Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D3RF2A Eaton Relays, D3 Series, ICE CUBE rl,DPDT,OCTAL BASE,10A,120VAC

MFG Item Number
D3RF2A

D3RF2A Eaton Relays, D3 Series, ICE CUBE rl,DPDT,OCTAL BASE,10A,120VAC

MFG Item Number
D3RF2A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D3 Series
Item #
D3RF2A
ICE CUBE rl,DPDT,OCTAL BASE,10A,120VAC

D3 Series Information

Specifications

Specifications
Manufacturer Part Number D3RF2A
Manufacturer Eaton
Product Series D3
Family Series Eaton Relays, D3 Series
Description Eaton General-purpose relay, ICE CUBE rl,DPDT,OCTAL BASE,10A,120VAC , ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 120VAC COIL,
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Approvals CE, CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.21 lbs
Alternatives
GR120A2
GR120A2
Macromatic Relays, GR Series
750XBXRM4L-120A
750XBXRM4L-120A
Schneider Relays