D50K100K
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D50K100K Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 100K OHM, 50 WATT, ADJ.

MFG Item Number
D50K100K

D50K100K Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 100K OHM, 50 WATT, ADJ.

MFG Item Number
D50K100K
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, WIREWOUND POWER Series
Item #
D50K100K
RESISTOR, 100K OHM, 50 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number D50K100K
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 100K OHM, 50 WATT, ADJ. TUBULAR, WIREWOUND, +-10pct. TOLERANCE
Resistance 100,000 Ohm
Adjustable Yes
Non-Inductive No
Wattage 50 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 1,625 VAC
Dielectric Voltage 1,000 V
Tolerance % 10 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 0.56 "
Width 4 "
Depth 0.56 "
Net Weight 0.07 lbs
Gross Weight 0.09 lbs