D50K500
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D50K500

Ohmite Resistors, WIREWOUND POWER Series

D50K500

Ohmite Resistors, WIREWOUND POWER Series
RESISTOR, 500 OHM, 50 WATT, ADJ.
MFG Item Number
D50K500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, WIREWOUND POWER Series
Item #
D50K500
RESISTOR, 500 OHM, 50 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number D50K500
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 500 OHM, 50 WATT, ADJ. TUBULAR, WIREWOUND, +-10pct. TOLERANCE
Resistance 500 Ohm
Adjustable Yes
Non-Inductive No
Wattage 50 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 1,625 VAC
Dielectric Voltage 1,000 V
Tolerance % 10 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 0.56 "
Width 4 "
Depth 0.56 "
Net Weight 0.08 lbs
Gross Weight 0.095 lbs
Alternatives
D50K500E
D50K500E
Ohmite Resistors, WIREWOUND POWER Series