D50K50R
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D50K50R Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 50 OHM, 50 WATT, ADJ.

MFG Item Number
D50K50R

D50K50R Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 50 OHM, 50 WATT, ADJ.

MFG Item Number
D50K50R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, WIREWOUND POWER Series
Item #
D50K50R
RESISTOR, 50 OHM, 50 WATT, ADJ.

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number D50K50R
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 50 OHM, 50 WATT, ADJ. TUBULAR, WIREWOUND, +-10pct. TOLERANCE
Resistance 50 Ohm
Adjustable Yes
Non-Inductive No
Wattage 50 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 1,625 VAC
Dielectric Voltage 1,000 V
Tolerance % 10 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 0.56 "
Width 4 "
Depth 0.56 "
Net Weight 0.09 lbs
Gross Weight 0.225 lbs
Alternatives
D50K50RE
D50K50RE
Ohmite Resistors, WIREWOUND POWER Series