53RV Series Information
| Manufacturer Part Number | D53RV25CH |
|---|---|
| Manufacturer | Crydom |
| Product Series | 53RV |
| Family Series | Crydom Relays, 53RV Series |
| Description | IP20, 600VAC, 25A, 3 Phase MR SSR |
| Mounting | Panel |
| Status Indicator | No |
| Auxiliary Switch | No |
| Input Signal | 4-32 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 48-530 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC |
| Current Rating | 25 A |
| Transient Overvoltage | 1,100 V |
| Termination | Screw Terminal |
| Output Type | SCR |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.82 lbs |
| Gross Weight | 0.82 lbs |