Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crydom Relays, 1-DC Series
D5D10
Crydom Relays, 1-DC Series
SOLID STATE RELAY, 10 AMP, 0-500VDC
This item cannot be canceled or returned
Description
SOLID STATE RELAY, 10 AMP, 0-500VDC
3.5~32 VDC Input 1~500 VDC, 7~40A Output MOSFET Output UL E116950 Panel Mount DC output relays feature MOSFET technology for low on‑state resistance, assuring easy paralleling and switching capabilities to 40 amps at up to 200 VDC. Lower current models are also available to 500 VDC. All models come in a standard panel‑mount package.
2.5KV Isolation Low On‑State Resistance CE Compliant
Specifications
Specifications
Manufacturer Part Number
D5D10
Manufacturer
Crydom
Product Series
1-DC
Family Series
Crydom Relays, 1-DC Series
Description
SOLID STATE RELAY, 10 AMP, 0-500VDC DC CONTROL, MOSFET OUTPUT
Circuit
1NO
Mounting
Surface
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
3.5-32 VDC
Input Polarity
DC
Output Voltage
0-500 VDC
Nominal Output Voltage
12 VDC, 125 VDC, 3.3 VDC, 575 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC, 380 VDC, 250 VDC
Current Rating
10 A
Termination
Screw Terminal
Output Type
MOSFET
Switching Type
DC
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.19 lbs
Gross Weight
0.255 lbs
D5D10
Crydom Relays, 1-DC Series