Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | D5PA2 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton General-purpose relay, D5 Series Socket, Used with D5 series relays, TR timers, 300V nominal voltage, 15A nominal current, Din rail/panel mount, Screw clamping wire connection, QTY: 10 |
| Coil Voltage | 300 VAC |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Current Rating | 15 A |
| Approvals | CE, CSA |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |