D75
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D75 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS BS RNG TERM No8 AWG 1/2 BLT

MFG Item Number
D75

D75 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS BS RNG TERM No8 AWG 1/2 BLT

MFG Item Number
D75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
D75
NON-INS BS RNG TERM No8 AWG 1/2 BLT

CATAMOUNT-TERMINALS Series Information

  • Non‑Insulated Ring Terminals
  • Constructed of Electrolytic Copper for High Conductivity
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number D75
Manufacturer Sta-Kon, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range 8 AWG, Copper, Tin Plated, 200 Pack
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/2 "
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
D8-12
D8-12
Sta-Kon, a T & B Brand Terminals