Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D7PA4 Eaton Relays, Relay socket for a 4PDT relay
D7PA4 Eaton Relays, Relay socket for a 4PDT relay
This item cannot be canceled or returned
Description
Relay socket for a 4PDT relay
Specifications
Specifications
| Manufacturer Part Number |
D7PA4 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Description |
Eaton General-purpose relay, D7 Series Socket, Four-pole |
| Comments |
4 Pole |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |