Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MOD-RC240 Eaton Relays, 110-240V AC/DC R/C SUPPRESSOR
MFG Item Number
MOD-RC240
MOD-RC240 Eaton Relays, 110-240V AC/DC R/C SUPPRESSOR
MFG Item Number
MOD-RC240
This item cannot be canceled or returned
Description
110-240V AC/DC R/C SUPPRESSOR
Specifications
Specifications
| Manufacturer Part Number |
MOD-RC240 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Description |
D Series R/C Suppressor, Module size A, 110-240 Vac/dc nominal voltage, QTY: 20 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |