Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NDS-8 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Relays |
| Description | Socket, 8-Pin Octal, 10A/600VAC Max, Surface Mount |
| Number of Connections | 8 |
| Max Voltage | 600 V |
| Current Rating | 10 A |
| Mounting | DIN Rail, Surface Mount |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.0788 lbs |