PJRX110A
Syrelec, Brand of Crouzet Control Relays, JR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PJRX110A Syrelec, Brand of Crouzet Control Relays, JR Series, Alternating Relay, 110VAC, 8-Pin
MFG Item Number
PJRX110A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PJRX110A Syrelec, Brand of Crouzet Control Relays, JR Series, Alternating Relay, 110VAC, 8-Pin

MFG Item Number
PJRX110A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, JR Series
Item #
PJRX110A
Alternating Relay, 110VAC, 8-Pin

JR Series Information

  • SPDT or DPDT Control Relay
  • Duplex Alternating Current
  • 10 A Rated
  • Externally Controlled
  • LED Status Indicators
The electronic alternating relay is designed to replace mechanical style devices used in control applications requiring a duplexing or alternating action of the control circuits to operate pumps, compressors, etc.


Specifications

Specifications
Manufacturer Part Number PJRX110A
Manufacturer Syrelec, Brand of Crouzet Control
Product Series JR
Family Series Syrelec, Brand of Crouzet Control Relays, JR Series
Description Alternating Relay, 110VAC, 8-Pin Circular Base, DPDT Output, Cross- Wired Output, 10A
Coil Voltage 110 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.23 lbs
Alternatives
ARB120ACA
ARB120ACA
Diversified Electronics Relays, ARB Series
ARP43S
ARP43S
Littelfuse Relays, ARP Series