Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D94487 Carbone Ferraz Fuses, FUSE, 10A, 500V, gI, 14x51mm

MFG Item Number
D94487

D94487 Carbone Ferraz Fuses, FUSE, 10A, 500V, gI, 14x51mm

MFG Item Number
D94487
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
D94487
FUSE, 10A, 500V, gI, 14x51mm

Series Information

Specifications

Specifications
Manufacturer Part Number D94487
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 10A, 500V, gI, 14x51mm INCLft.S INDICATOR
Fuse Type IEC Ferrule Type
Current Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
G94444
G94444
Carbone Ferraz Fuses