Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G94444 Carbone Ferraz Fuses, FUSE, 10A, 660V, gI, 14X51mm

MFG Item Number
G94444

G94444 Carbone Ferraz Fuses, FUSE, 10A, 660V, gI, 14X51mm

MFG Item Number
G94444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
G94444
FUSE, 10A, 660V, gI, 14X51mm

Series Information

Specifications

Specifications
Manufacturer Part Number G94444
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 10A, 660V, gI, 14X51mm NON-INDICATOR
Fuse Type IEC Ferrule Type
Current Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
L200754
L200754
Mersen Fuses
D94487
D94487
Carbone Ferraz Fuses