DA75M-21A-11-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DA75M-21A-11-84 ABB Contactors, DA Series, Drive Contactor, 3-P 2NO/1NC, 120VAC

MFG Item Number
DA75M-21A-11-84

DA75M-21A-11-84 ABB Contactors, DA Series, Drive Contactor, 3-P 2NO/1NC, 120VAC

MFG Item Number
DA75M-21A-11-84
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, DA Series
Item #
DA75M-21A-11-84
Drive Contactor, 3-P 2NO/1NC, 120VAC

DA Series Information

  • 24~600 VAC/VDC Coils
  • Make 300 VDC
  • Break 160 VDC
  • UL; CSA Approved
  • Up to 60 Amps
DA drive contactors are specifically designed for use with solid state D.C. adjustable speed drive systems. In drive applications, the contactor is not required to make or break the load during normal operation.
  • 2 and 3 Poles
  • Double Break Contact Design
  • Fast, Snap‑on DIN Rail Mounting

Videos

Specifications

Specifications
Manufacturer Part Number DA75M-21A-11-84
Manufacturer ABB
Product Series DA
Family Series ABB Contactors, DA Series
Description Drive Contactor, 3-P 2NO/1NC, 120VAC Coil, Includes 1NO & 1NC Auxiliary Contacts, Mechanically Interlocked
Coil Type Magnetic
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO, 1NC
Mechanically Interlocked Yes
Auxiliary Contact 1NO, 1NC
Termination Screw
Net Weight 7.77 lbs
Gross Weight 2.76 lbs
Alternatives
5DP7-7140-11
5DP7-7140-11
Joslyn Clark Contactors, 5DP Series