Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DB0.75-2C Fuji Miscellaneous, Braking Resistor, 100 Ohms, 240V
MFG Item Number
DB0.75-2C
DB0.75-2C Fuji Miscellaneous, Braking Resistor, 100 Ohms, 240V
MFG Item Number
DB0.75-2C
This item cannot be canceled or returned
Description
Braking Resistor, 100 Ohms, 240V
Specifications
Specifications
| Manufacturer |
Fuji |
| Family Series |
Fuji Miscellaneous |
| Manufacturer Part Number |
DB0.75-2C |
| Description |
Braking Resistor, 100 Ohms, 240V 10pct. ED, 8.7in.Hx1.7in.Wx1.2in.W |
| Net Weight |
0.765 lbs |
| Gross Weight |
0.93 lbs |
DB0.75-2C
Fuji Miscellaneous