MINI Series Information
| Manufacturer Part Number | FRN0005C2S-6U |
|---|---|
| Manufacturer | Fuji |
| Product Series | MINI |
| Family Series | Fuji Drives, MINI Series |
| Description | Drive, AC, 1HP, 240V, 4.2A, CT, OP 120Vin 1PH W/DB Transistor 5.1in.Hx4.3in.Wx5.5in.D MiniC2 |
| Phase | 1 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 4.2 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 100-120 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 5.12 " |
| Width | 4.33 " |
| Depth | 5.47 " |
| Comments | New firmware for permanent magnet motors. Built in RS485 port w/ standard Modbus RTU communication. |
| Net Weight | 2.9 lbs |
| Gross Weight | 3.255 lbs |