DB09F-PL06
Mencom Remote Access Interfaces, PIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DB09F-PL06 Mencom Remote Access Interfaces, PIC Series, PIC;9 PIN D-SUB F-F;06 PL ONLY
MFG Item Number
DB09F-PL06

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DB09F-PL06 Mencom Remote Access Interfaces, PIC Series, PIC;9 PIN D-SUB F-F;06 PL ONLY

MFG Item Number
DB09F-PL06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, PIC Series
Item #
DB09F-PL06
PIC;9 PIN D-SUB F-F;06 PL ONLY

PIC Series Information

  • IP65 Protection Rating
  • UL Type 4, 4X, 12
A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.

Specifications

Specifications
Manufacturer Part Number DB09F-PL06
Manufacturer Mencom
Product Series PIC
Family Series Mencom Remote Access Interfaces, PIC Series
Description PIC;9 PIN D-SUB F-F;06 PL ONLY
Number of Outlets None
Number of Connections 9 Pin D-Sub
GFCI No
Mounting Uncovered Plate
Material Nickel Plated Zinc
Protection Rating IP66
Net Weight 0.055 lbs
Gross Weight 0.235 lbs