Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DB16 Altech Power Distribution Blocks, Power Distribution Blocks Series, DISTRIBUTION BLOCK
DB16 Altech Power Distribution Blocks, Power Distribution Blocks Series, DISTRIBUTION BLOCK
This item cannot be canceled or returned
Description
Power Distribution Blocks, Power Distribution Blocks Series
Power Distribution Blocks Series Information
- Quick Mounting and Wiring
- IP20 Finger Safe
- DIN Rail or Panel Mount
- No Caps to Open or Remove
Specifications
Specifications
| Manufacturer Part Number |
DB16 |
| Manufacturer |
Altech |
| Product Series |
Power Distribution Blocks |
| Family Series |
Altech Power Distribution Blocks, Power Distribution Blocks Series |
| Description |
DISTRIBUTION BLOCK |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
80 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
4-8 AWG |
| Output Wire Range |
(2) 4-8 AWG, (4) 10-14 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
DB16
Altech Power Distribution Blocks, Power Distribution Blocks Series