USCC2I
Mersen Fuseblocks & Holders, USCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USCC2I Mersen Fuseblocks & Holders, USCC Series, Fuse Holder 600VAC 600VDC Class CC
MFG Item Number
USCC2I

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

USCC2I Mersen Fuseblocks & Holders, USCC Series, Fuse Holder 600VAC 600VDC Class CC

MFG Item Number
USCC2I
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, USCC Series
Item #
USCC2I
Fuse Holder 600VAC 600VDC Class CC

USCC Series Information

  • 1~3 Poles
  • 30 Amps
  • 600 Volts
  • DIN Rail Mount
  • Finger Safe Protection
The Shawmut ULTRASAFE Fuse Holders save up to 15% mounting space and any combination can be snapped onto a 35mm DIN rail. Also features quick, and easy fuse change. Optional indicator lights.

Specifications

Specifications
Manufacturer Part Number USCC2I
Manufacturer Mersen
Product Series USCC
Family Series Mersen Fuseblocks & Holders, USCC Series
Description Fuse Holder UltraSafe 600VAC 600VDC Class CC 30A 2-Pole LED Pressure Plate IP65
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, UL
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
Alternatives
6SC30A2IC
6SC30A2IC
Marathon Special Products Fuseblocks & Holders, CC Series
CHM2I
CHM2I
Eaton's Bussmann series Fuseblocks & Holders, CH Series
USM2I
USM2I
Mersen Fuseblocks & Holders, USM Series
57050012
57050012
Socomec Fuseblocks & Holders, RM CC Series
CHCC2DIU
CHCC2DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series