Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | DB16E |
| Description | DB16E Single Mounting Kit for E16DU |
| Type | Mounting Kit |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.121 lbs |