Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DB80 ABB Overload Relays, SEPARATE MTG KIT-TA42,75,80
DB80 ABB Overload Relays, SEPARATE MTG KIT-TA42,75,80
This item cannot be canceled or returned
Description
SEPARATE MTG KIT-TA42,75,80
Specifications
Specifications
| Family Series |
ABB Overload Relays |
| Manufacturer |
ABB |
| Manufacturer Part Number |
DB80 |
| Description |
DB80 Single mounting kit |
| Type |
Mounting Kit |
| For Use With |
and TA80DU Series Overload Relays, TA42DU, TA75DU |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.43 lbs |