Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OX6X300 ABB Disconnect Switches, 6X300MM SHAFT FOR N4X SEL HDL
OX6X300 ABB Disconnect Switches, 6X300MM SHAFT FOR N4X SEL HDL
Description
Disconnect Switches, Series
6X300MM SHAFT FOR N4X SEL HDL
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OX6X300 |
| Description |
OX6X300 SHAFT for ring type selector handle |
| Type |
Shaft |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.176 lbs |
OX6X300
ABB Disconnect Switches