DC1.5-24
Minarik Drives Drives, DC1.5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC1.5-24 Minarik Drives Drives, DC1.5 Series, 1Q PWM Chassis 24V 1[1.5]A, Pot

MFG Item Number
DC1.5-24

DC1.5-24 Minarik Drives Drives, DC1.5 Series, 1Q PWM Chassis 24V 1[1.5]A, Pot

MFG Item Number
DC1.5-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DC1.5 Series
Item #
DC1.5-24
1Q PWM Chassis 24V 1[1.5]A, Pot

DC1.5 Series Information

  • Compact Footprint: Fits in Places where you Never Thought a Drive Could. Custom Round PCB's are Available to Mount Directly on the Back of a Motor
  • Low Voltage Motor Operation: Designed for 12 and 24 VDC Motors
  • User Adjustable Calibration Pots: Speed and Current Limit
  • Current Limit: Limits the Torque so Gears are not Stripped in an Overload Situation
  • Cage Clamp Terminal Block: Quick and Easy Wire Terminations Reduce Installation Time
Minarik Drives' new DC1.5 Family is changing the way OEMs look at small low voltage DC motor and drive applications. This incredibly small microprocessor based drive provides both speed control and current limit at a low cost.

OEMs are implementing these drives in applications that did not traditionally use a drive. Many small low voltage DC motors are run directly off a power supply or battery. This method does not provide efficient speed control or reasonable current limit, two critical items that are achieved by using a DC1.5 Family of drives. The drive pays for itself when it protects the motor just once from burning up because of a jam. IR comp can be customized for OEMs to allow for much better speed control and regulation compared to systems not using a drive.

The drive contains Speed and Current Limit trim pots on the board. These units can also control speed with a remote pot by ordering the drive with the onboard speed pot removed and replaced with a header. A diode is included on the drive to protect against damage from hooking the drive up to a battery or power supply backwards.

The small size and low cost of the DC1.5 Family make it a great choice for OEMs using small geared and non‑geared DC motors.

  • Microprocessor Based Design: Allows Quick Turnaround for Custom Units
  • Reverse Polarity Protection: The Drive is not Damaged when Connected to the Battery or Power Supply Backwards
  • Ideal for Battery Powered Equipment: Maintains Both Set and/or Variable Speed Control Even as Battery Voltage Declines. Extends Total Running Time of Equipment

Specifications

Specifications
Manufacturer Part Number DC1.5-24
Manufacturer Minarik Drives
Product Series DC1.5
Family Series Minarik Drives Drives, DC1.5 Series
Description 1Q PWM Chassis 24V 1[1.5]A, Pot Incl.
Output Armature Voltage (DC) 0-24 VDC
Max Armature Current (DC) 1.5 A
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 0.25 lbs
Gross Weight 0.25 lbs