Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
110-0038 Minarik Drives Miscellaneous, Small Speed Dial, 0-100pct., no in.OFFin
110-0038 Minarik Drives Miscellaneous, Small Speed Dial, 0-100pct., no in.OFFin
Description
Small Speed Dial, 0-100pct., no in.OFFin
Specifications
Specifications
| Manufacturer |
Minarik Drives |
| Family Series |
Minarik Drives Miscellaneous |
| Manufacturer Part Number |
110-0038 |
| Description |
Small Speed Dial, 0-100pct., no in.OFFin. Position |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
110-0038
Minarik Drives Miscellaneous