DC16-12/24
Minarik Drives Drives, DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC16-12/24 Minarik Drives Drives, DC Series, Drive, Pot Incl.

MFG Item Number
DC16-12/24

DC16-12/24 Minarik Drives Drives, DC Series, Drive, Pot Incl.

MFG Item Number
DC16-12/24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DC Series
Item #
DC16-12/24
Drive, Pot Incl.

DC Series Information

  • Low Voltage Motor Operation: Designed for 12, 24, 36 and 48VDC Motors
  • Speed Range and Regulation: 1% Regulation over 80:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Max Speed, Min Speed, Acceleration and Current Limit
  • Diagnostic LEDs: Power
  • Stopping Modes: The User can Coast the Motor to a Stop (N.O.)
The DC PWM drive was designed for applications running from a DC power supply or DC battery power. This drive provides continuous current ratings and higher bus capacitance (to better handle ripple currents) than competitive units.

The DC series is ideal for many types of portable equipment, especially battery‑powered equipment due to its ability to maintain variable speed control as the battery discharges. This results in an overall increase in running time of the equipment.

With a 150% overload capacity, an inhibit function for remote starting and stopping, a power LED and non‑interactive trimmer pots, the DC series stands out among the many DC input drive options.

  • Spade Terminals and Screw Terminal Block: Quick and Easy Connections
  • DC Input Voltage: Accepts DC Input and Outputs DC Voltage up to 95% of the Input with Near Perfect Form Factor
  • One Drive for Two Motor Voltages: On Board Jumper to Select 12 or 24VDC Motor (36 or 48VDC on Some Models)
  • Additional Features: Inhibit Terminals (P/N 201‑0024 for Plug Assembly), Extruded Chassis and Non‑Interactive Trimmer Pots

Specifications

Specifications
Manufacturer Part Number DC16-12/24
Manufacturer Minarik Drives
Product Series DC
Family Series Minarik Drives Drives, DC Series
Description Drive, Pot Incl.
Output Armature Voltage (DC) 12 VDC, 24 VDC
Operating Temperature 50-104 °F
Max Armature Current (DC) 16 A
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
DCN300-16
DCN300-16
American Control Electronics Drives