Series Information
| Manufacturer Part Number | DC60D10C |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | PM IP20 SSR 60VDC/10A, 4-32VDC |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 1-60 VDC |
| Nominal Output Voltage | 12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
| Current Rating | 10 A |
| Termination | Screw Terminal |
| Output Type | MOSFET |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |