Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DC60S3 Opto 22 Relays, 60 VDC, 3 Amp, DC Control Solid
MFG Item Number
DC60S3

DC60S3 Opto 22 Relays, 60 VDC, 3 Amp, DC Control Solid

MFG Item Number
DC60S3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
DC60S3
60 VDC, 3 Amp, DC Control Solid

Series Information

Specifications

Specifications
Manufacturer Part Number DC60S3
Manufacturer Opto 22
Family Series Opto 22 Relays
Description 60 VDC, 3 Amp, DC Control Solid State Relay (SSR)
Mounting Panel
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 5-60 VDC
Input Polarity DC
Output Voltage 3-32 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 3 A
Termination Screw Terminal
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.14 lbs
Gross Weight 0.2 lbs
Alternatives
DC60S3
DC60S3
Crydom Relays, DC60 Series