Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DC60 Series Information
| Manufacturer Part Number | DC60S3 |
|---|---|
| Manufacturer | Crydom |
| Product Series | DC60 |
| Family Series | Crydom Relays, DC60 Series |
| Description | SOLID STATE RELAY, 3-60VDC LOAD 3-32VDC CONTROL, 0.02-3A LOAD |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | No |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 3.5-32 VDC |
| Input Polarity | DC |
| Output Voltage | 3-60 VDC |
| Nominal Output Voltage | 12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
| Current Rating | 3 A |
| Termination | Screw Terminal |
| Output Type | Transistor |
| Switching Type | DC |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.225 lbs |