DCA000204

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DCA000204 MTE DC Link Chokes, DCA Series, CHOKE, DCLINK, OPEN, 2A, 50mH, 5W
MFG Item Number
DCA000204

DCA000204 MTE DC Link Chokes, DCA Series, CHOKE, DCLINK, OPEN, 2A, 50mH, 5W

MFG Item Number
DCA000204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, DCA Series
Item #
DCA000204
CHOKE, DCLINK, OPEN, 2A, 50mH, 5W

DCA Series Information

  • 4 Amps Through 200 Amps Standard
  • 1000 Volts DC Maximum Voltage
  • UL and CSA Approvals
  • Reduce AC input line harmonics
  • Absorb voltage/current spikes
  • Reduce AC ripple on DC bus
  • Solve nuisance over‑voltage tripping
  • Reduce DC Bus transient over‑voltage
DC Link Chokes are an economical means of filtering the DC bus voltage in variable frequency drives (VFDs). Designed to be added to a VFD’s internal bridge and bus, they help reduce AC input line current harmonic distortion while absorbing DC bus voltage spikes. They can be used individually, typically on the positive DC bus, or in pairs with one each on both the positive and negative bus.

DCA Series available NEMA 1/2 or NEMA 3R enclosures.

Specifications

Specifications
Manufacturer Part Number DCA000204
Manufacturer MTE
Product Series DCA
Family Series MTE DC Link Chokes, DCA Series
Description CHOKE, DCLINK, OPEN, 2A, 50mH, 5W
Current Rating 2 A
Lug Size 22-14
Inductance 50 mH
Wattage 5 W
Torque 4.5
Max Voltage 1,000 VDC
Mounting Base Mount
Approvals CSA, UL
Operating Temperature 50 °C
Net Weight 2 lbs
Gross Weight 2 lbs